Air Filter, Panel, Length 11 11/32
Mfr # PA10425
Zoro # G600690356
product price: $30.99
/eaKey Features
Air Filter Type - Automotive
Engine Air Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
1 1/2 in
Width
10 31/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10425
Zoro #
G600690356
UPC #
00791440116665
Country of Origin
Multiple
Dimensions
Height
1 1/2 in
Width
10 31/32 in
Length
11 11/32 in
Overall Height
1 1/2 in
Overall Width
10 31/32 in
Overall Length
11 11/32 in
Details
Air Filter Type - Automotive
Engine Air Element
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Description/Special Features
Panel Air Element
Includes
Attached Gasket
Item
Air Filter
Features
Panel Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10425
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Element, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 1 1/2 in, Width 10 31/32 in, Length 11 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.