Zoro Homepage

Air Filter, Panel, Length 9 5/16"; 9 1/4

  • Mfr # PA4403

  • Zoro # G100690368


product price: $20.19
/ea

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Height
7/8 in
Width
3 25/32 in, 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA4403
Zoro #
G100690368
UPC #
00791440083134
Country of Origin
Bulgaria

Dimensions

Height
7/8 in
Width
3 25/32 in, 4 in
Length
9 1/4 in, 9 5/16 in
Overall Height
7/8 in

Details

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
Yes
Item
Air Filter
Includes
Attached Gasket
Description/Special Features
Cabin Air Element
Features
Cabin Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4403

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Panel, Element Only - Automotive Filters Yes, Height 7/8 in, Width 3 25/32 in, 4 in, Length 9 1/4 in, 9 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.