Zoro Homepage

Air Filter

  • Mfr # PT9426

  • Zoro # G0357697


product price: $30.49
/ea

Key Features

Height
2 1/32 in
Width
2 1/32 in
Length
2 1/32 in
Outside Dia.
2-1/32"
Inside Dia.
1 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT9426
Zoro #
G0357697
UPC #
791440087033
Country of Origin
Indonesia

Dimensions

Height
2 1/32 in
Width
2 1/32 in
Length
2 1/32 in
Outside Dia.
2-1/32"
Inside Dia.
1 15/32 in
Outside Diameter
2 1/16 in
Inside Diameter
1 1/2 in
Overall Height
2 1/16 in

Details

Description/Special Features
Hydraulic Breather Element
Fluid Type
Hydraulic
Filter Design
Cartridge
Item
Breather
Product Type
Hydraulic Filter
Fit Type
Vehicle Specific
Compatible Engine Type
Diesel Engines, Gasoline Engines
Compatible Vehicle Type
Construction Equipment, Trucks
Media Material
Cellulose
Compatible Vehicle Make
Komatsu
Compatible Fluid Type
Hydraulic Fluid
Standards
ISO 9001:2015
Baldwin Interchange
PT9426

Description

Breather, Filter Design Cartridge, Hydraulic Breather Element, Height 2 1/32 in, Length 2 1/32 in, Width 2 1/32 in, Inside Dia. 1 15/32 in, Thread Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.