Zoro Homepage

Air Filter, Radial, 15-5/32" L

  • Mfr # RS3750XP

  • Zoro # G7501415


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Height
15 5/32 in
Width
10 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS3750XP
Zoro #
G7501415
UPC #
00791440109827
Country of Origin
United States

Dimensions

Height
15 5/32 in
Width
10 29/32 in
Length
15 5/32 in
Outside Dia.
10 29/32 in
Outside Diameter
10 29/32 in
Overall Height
15 5/32 in
Overall Width
10 29/32 in
Overall Length
15 5/32 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Item
Automotive Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
RS3750XP

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Radial, Element Only - Automotive Filters Yes, Height 15 5/32 in, Width 10 29/32 in, Length 15 5/32 in, Outside Dia. 10 29/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.