Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Radial, 15 in.L

  • Mfr # RS5776

  • Zoro # G9346276


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
16 1/4 in
Width
14 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5776
Zoro #
G9346276
UPC #
791440094550
Country of Origin
United States

Dimensions

Height
16 1/4 in
Width
14 29/32 in
Length
15 in
Outside Dia.
14 in
Overall Height
16 1/4 in
Overall Length
15 in
Outside Diameter
14 in
Overall Width
14 29/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Includes
Flame Retardant Media
Description/Special Features
Air Element
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS5776

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 1/4 in, Width 14 29/32 in, Length 15 in, Outside Dia. 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.