Zoro Homepage

Air Filter, Radial, 7-7/64 in.L

  • Mfr # RS5761

  • Zoro # G9346294


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Height
11 21/32 in
Width
7 7/64 in
Features
Cab Air Element
Includes
Charcoal Impregnated Media
Description/Special Features
Cab Air Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5761
Zoro #
G9346294
UPC #
791440093638
Country of Origin
Taiwan, Province of China

Dimensions

Height
11 21/32 in
Width
7 7/64 in
Length
7 7/64 in
Outside Dia.
6 15/32 in
Overall Width
7 1/8 in
Overall Height
11 21/32 in
Overall Length
7 1/8 in
Outside Diameter
6 15/32 in

Details

Item
Cabin Air FIlter
Features
Cab Air Element
Includes
Charcoal Impregnated Media
Description/Special Features
Cab Air Element
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Product Type
Cabin Air Filter
Baldwin Interchange
RS5761

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 11 21/32 in, Width 7 7/64 in, Length 7 7/64 in, Outside Dia. 6 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.