Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Radial, 7-7/64 in.W

  • Mfr # PA5752

  • Zoro # G9346461


product price: $33.61
/ea

Key Features

Height
9 1/2 in
Width
7 7/64 in
Features
Help prevent Dust and Pollutants from Entering the Cabin area of Vehicles
Includes
(2) Gaskets, Furnished Gasket, Wing Nut
Element Only - Automotive Filters
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA5752
Zoro #
G9346461
UPC #
791440093454
Country of Origin
United States

Dimensions

Height
9 1/2 in
Width
7 7/64 in
Outside Dia.
6 1/8 in
Length
7 7/64 in
Inside Diameter - Bottom
3 15/32 in
Outside Diameter
6 1/8 in
Overall Height
9 1/2 in
Outside Diameter - Bottom
3 15/32 in
Inside Diameter
21/32 in

Details

Item
Cabin Air FIlter
Features
Help prevent Dust and Pollutants from Entering the Cabin area of Vehicles
Includes
(2) Gaskets, Furnished Gasket, Wing Nut
Element Only - Automotive Filters
No
Air Filter Design
Round
Description/Special Features
Cab Air Element
Air Filter Type - Automotive
Cabin Air Filter
Filter Design
Axial Seal
Shape
Round
Standards
ISO 9001:2015
Product Type
Cabin Air Filter
Compatible Vehicle Type
Construction Equipment
Media Material
Cellulose, Paper
Compatible Vehicle Make
Caterpillar
Use Location
Cabin
Baldwin Interchange
PA5752

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 9 1/2 in, Width 7 7/64 in, Length 7 7/64 in, Outside Dia. 6 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.