Zoro Homepage

Air Filter, Radial, 9-13/16 in.L

  • Mfr # RS5767

  • Zoro # G9346267


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
19 23/32 in
Width
9 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS5767
Zoro #
G9346267
UPC #
791440093812
Country of Origin
United States

Dimensions

Height
19 23/32 in
Width
9 39/64 in
Length
9 13/16 in
Outside Dia.
7 13/16 in
Overall Length
9 13/16 in
Overall Width
9 5/8 in
Outside Diameter
7 13/16 in
Overall Height
19 23/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Air Element
Item
Air Filter
Includes
Air Divider Hose Connection
Features
Radial Seal Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS5767

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 19 23/32 in, Width 9 39/64 in, Length 9 13/16 in, Outside Dia. 7 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.