Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Radial Air Element, 14-51/64"H

  • Mfr # RS30169

  • Zoro # G7676938


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
14 51/64 in
Width
5 19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30169
Zoro #
G7676938
UPC #
791440104884
Country of Origin
United States

Dimensions

Height
14 51/64 in
Width
5 19/64 in
Length
5 19/64 in
Outside Dia.
4 1/4 in
Overall Length
5 5/16 in
Overall Width
5 5/16 in
Outside Diameter
4 1/4 in
Overall Height
14 13/16 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Radial Seal Inner Air Element
Features
Radial Seal Inner Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS30169

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 14 51/64 in, Width 5 19/64 in, Length 5 19/64 in, Outside Dia. 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.