Zoro Homepage

Air Filter, Radial, Length 13 17/32

  • Mfr # RS30238

  • Zoro # G700690386


product price: $71.39
/ea

Key Features

Air Filter Type - Automotive
Engine Air Intake Element
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Length
13 17/32 in
Outside Dia.
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30238
Zoro #
G700690386
UPC #
00791440108400
Country of Origin
United States

Dimensions

Length
13 17/32 in
Outside Dia.
8 1/2 in
Overall Length
13 17/32 in
Outside Diameter
8 1/2 in

Details

Air Filter Type - Automotive
Engine Air Intake Element
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Includes
Inner and Outer Metal Wrappers
Description/Special Features
Outer Air Filter Element
Item
Air Filter
Features
Outer Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
RS30238

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Intake Element, Air Filter Design Radial, Element Only - Automotive Filters Yes, Length 13 17/32 in, Outside Dia. 8 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.