Air Filter, Radial, Length 13 1/8
Mfr # RS30239
Zoro # G200690381
product price: $24.25
/eaKey Features
Air Filter Type - Automotive
Engine Air Intake Element
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Length
13 1/8 in
Outside Dia.
4 11/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS30239
Zoro #
G200690381
UPC #
00791440108431
Country of Origin
United States
Dimensions
Length
13 1/8 in
Outside Dia.
4 11/32 in
Overall Length
13 1/8 in
Outside Diameter
4 11/32 in
Details
Air Filter Type - Automotive
Engine Air Intake Element
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Outer Air Filter Element
Includes
Inner and Outer Metal Wrappers
Features
Outer Air Filter Element
Product Type
Engine Air Filter
Baldwin Interchange
RS30239
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Intake Element, Air Filter Design Radial, Element Only - Automotive Filters Yes, Length 13 1/8 in, Outside Dia. 4 11/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.