Zoro Homepage

Air Filter, Radial Seal Air Element, 29" H

  • Mfr # RS30143 KIT

  • Zoro # G7472075


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Element Only, Radial
Element Only - Automotive Filters
Yes
Height
29 in
Width
15 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30143 KIT
Zoro #
G7472075
UPC #
791440105003
Country of Origin
United States

Dimensions

Height
29 in
Width
15 45/64 in
Length
15 1/2 in
Outside Dia.
15 1/8 in
Overall Height
29 in
Outside Diameter
15 1/8 in
Overall Width
15 23/32 in
Overall Length
15 1/2 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Element Only, Radial
Element Only - Automotive Filters
Yes
Description/Special Features
Radial Seal Air Element with Lid
Item
Air Filter
Features
Radial Seal Air Element with Lid
Product Type
Engine Air Filter
Baldwin Interchange
RS30143 KIT

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Element Only, Radial, Element Only - Automotive Filters Yes, Height 29 in, Width 15 45/64 in, Length 15 1/2 in, Outside Dia. 15 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.