Zoro Homepage

Air Filter, Radial Seal Air Element

  • Mfr # RS30143

  • Zoro # G7476835


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Element Only, Radial
Element Only - Automotive Filters
Yes
Height
21 29/32 in
Width
12 39/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30143
Zoro #
G7476835
UPC #
791440104990
Country of Origin
United States

Dimensions

Height
21 29/32 in
Width
12 39/64 in
Length
12 39/64 in
Outside Dia.
11 29/32 in
Outside Diameter
11 29/32 in
Overall Height
21 29/32 in
Overall Width
12 5/8 in
Overall Length
12 5/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Element Only, Radial
Element Only - Automotive Filters
Yes
Description/Special Features
Radial Seal Air Element
Item
Air Filter
Features
Radial Seal Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS30143

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Element Only, Radial, Element Only - Automotive Filters Yes, Height 21 29/32 in, Width 12 39/64 in, Length 12 39/64 in, Outside Dia. 11 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.