Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Radial Seal Inner Air Element

  • Mfr # RS30181

  • Zoro # G0357889


product price: $46.65
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
22 3/32 in
Width
5 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30181
Zoro #
G0357889
UPC #
791440105157
Country of Origin
United States

Dimensions

Height
22 3/32 in
Width
5 29/32 in
Length
22 3/32 in
Outside Dia.
5 29/32 in
Overall Height
22 3/32 in
Overall Width
5 29/32 in
Overall Length
22 3/32 in
Outside Diameter
5 29/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Radial Seal Inner Air Element
Features
Radial Seal Inner Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS30181

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 22 3/32 in, Width 5 29/32 in, Length 22 3/32 in, Outside Dia. 5 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.