Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Radial Seal Inner Air Element

  • Mfr # RS30217

  • Zoro # G1609647


product price: $52.19
/ea

Key Features

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
18 5/16 in
Width
5 29/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30217
Zoro #
G1609647
UPC #
791440107991
Country of Origin
United States

Dimensions

Height
18 5/16 in
Width
5 29/32 in
Length
18 5/16 in
Outside Dia.
5 29/32 in
Overall Height
18 5/16 in
Inside Diameter - Bottom
4 7/16 in
Outside Diameter - Bottom
5 29/32 in

Details

Air Filter Type - Automotive
Engine Inner Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Radial Seal Inner Air Element
Filter Design
Radial Seal
Shape
Round
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Use Location
Engine
Product Type
Engine Air Filter
Compatible with Manufacturer Model Number
RS30216
Media Material
Cellulose, Paper
Standards
ISO 9001:2015
Compatible Vehicle Make
Dynapac
Compatible Manufacturer Part Number
RS30216
Compatible Manufacturer Model Number
RS30216
Compatible with Manufacturer Model No.
RS30216
Compatible with Mfr. Model No.
RS30216
For Use with Mfr Model Number
RS30216
For Use With Mfr. Model Number
RS30216
Baldwin Interchange
RS30217
Compatible Pump Manufacturer Part Number
RS30216
Compatible Mfr. Model Number
RS30216

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Inner Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 18 5/16 in, Width 5 29/32 in, Length 18 5/16 in, Outside Dia. 5 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.