Zoro Homepage

Air Filter, Radial Seal Outer Air Element

  • Mfr # RS30057

  • Zoro # G9526758


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
19 13/32 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30057
Zoro #
G9526758
UPC #
791440097421
Country of Origin
United States

Dimensions

Height
19 13/32 in
Width
13 in
Length
13 in
Outside Dia.
12 3/32 in
Outside Diameter
12 3/32 in
Overall Height
19 13/32 in
Overall Length
13 in
Overall Width
13 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Radial Seal Outer Air Element
Features
Radial Seal Outer Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS30057

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 19 13/32 in, Width 13 in, Length 13 in, Outside Dia. 12 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.