Zoro Homepage

Air Filter, Radial Seal Outer Air Element

  • Mfr # RS30192

  • Zoro # G8497697


product price: $63.59
/ea

Key Features

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
16 15/16 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30192
Zoro #
G8497697
UPC #
791440105591
Country of Origin
Mexico

Dimensions

Height
16 15/16 in
Width
11 in
Length
16 15/16 in
Outside Dia.
11 in
Overall Length
16 15/16 in
Overall Height
16 15/16 in
Outside Diameter
11 in
Overall Width
11 in

Details

Air Filter Type - Automotive
Engine Outer Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Radial Seal Outer Air Element
Features
Radial Seal Outer Air Element
Product Type
Engine Air Filter
Baldwin Interchange
RS30192

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Outer Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 16 15/16 in, Width 11 in, Length 16 15/16 in, Outside Dia. 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.