Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Radial Seal Outer Air Element

  • Mfr # RS30209

  • Zoro # G2757857


product price: $61.29
/ea

Key Features

Air Filter Design
Radial
Element Only - Automotive Filters
No
Height
10 1/8 in
Width
4 3/16 in
Length
10 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30209
Zoro #
G2757857
UPC #
791440107908
Country of Origin
United States

Dimensions

Height
10 1/8 in
Width
4 3/16 in
Length
10 1/8 in
Outside Dia.
4 3/16 in
Inside Diameter - Bottom
2 in
Overall Height
10 1/8 in
Outside Diameter - Bottom
4 3/16 in

Details

Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Outer Air Element
Item
Air Filter
Filter Design
Radial Seal
Shape
Round
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Compatible Vehicle Make
Agco, Massey Ferguson
Use Location
Engine
Standards
ISO 9001:2015
Compatible Vehicle Type
Farm Equipment
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Media Material
Cellulose, Paper
Baldwin Interchange
RS30209

Description

Automotive Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No, Height 10 1/8 in, Width 4 3/16 in, Length 10 1/8 in, Outside Dia. 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.