Zoro Homepage

Air Filter, Rectangular, 1-3/16"x15-1/32"

  • Mfr # PA30332

  • Zoro # G3574414


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Height
1 3/16 in
Width
5 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30332
Zoro #
G3574414
UPC #
791440116399
Country of Origin
China

Dimensions

Height
1 3/16 in
Width
5 3/16 in
Length
15 1/32 in
Overall Width
5 3/16 in
Overall Height
1 3/16 in
Overall Length
15 1/32 in

Details

Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Filter Design
Panel
Includes
Pull Tabs
Item
Air Filter
Shape
Rectangular
Product Type
Cabin Air Filter
Compatible Vehicle Type
Construction Equipment
Compatible Vehicle Make
Case IH
Fit Type
Vehicle Specific
Use Location
Cabin
Media Material
Cellulose, Paper
Baldwin Interchange
PA30332

Description

Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 1 3/16 in, Width 5 3/16 in, Length 15 1/32 in, Outside Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.