Air Filter, Rectangular, 27/32"H, 4-3/32"W
Mfr # PA10204 KIT
Zoro # G7287754
product price: $24.99
/eaKey Features
Air Filter Type - Automotive
Cabin Air Filter
Height
27/32 in
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Width
4 3/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10204 KIT
Zoro #
G7287754
UPC #
00791440113510
Country of Origin
Korea, Republic of
Dimensions
Height
27/32 in
Width
4 3/32 in
Length
9 1/8 in
Overall Height
27/32 in
Overall Width
4 3/32 in
Overall Length
9 1/8 in
Details
Air Filter Type - Automotive
Cabin Air Filter
Item
Cabin Air FIlter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Features
Cabin Air Filter Element
Includes
(2) Filters, Attached Gasket
Description/Special Features
Cabin Air Filter Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA10204 KIT
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 27/32 in, Width 4 3/32 in, Length 9 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.