Air Filter, Rectangular, 31/32"H, 3-31/32"W
Mfr # PA10145 KIT
Zoro # G7287648
product price: $29.69
/eaKey Features
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Height
31/32 in
Element Only - Automotive Filters
Yes
Width
3 31/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA10145 KIT
Zoro #
G7287648
UPC #
00791440112216
Country of Origin
China
Dimensions
Height
31/32 in
Width
3 31/32 in
Length
8 7/8 in
Overall Length
8 7/8 in
Overall Width
3 31/32 in
Overall Height
31/32 in
Details
Item
Cabin Air FIlter
Air Filter Type - Automotive
Cabin Air Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Features
Cabin Air Filter Element
Includes
(2) Filters
Description/Special Features
Cabin Air Filter Element
Product Type
Cabin Air Filter
Baldwin Interchange
PA10145 KIT
Description
Automotive Air Filter, Air Filter Type - Automotive Cabin Air Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 31/32 in, Width 3 31/32 in, Length 8 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.