Zoro Homepage

Air Filter, Rectangular, 6-1/2" L

  • Mfr # SA10100

  • Zoro # G3786476


product price: $17.29
/ea

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Height
3 1/8 in
Width
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA10100
Zoro #
G3786476
UPC #
00791440110793
Country of Origin
United States

Dimensions

Height
3 1/8 in
Width
2 1/4 in
Length
6 1/2 in
Overall Height
3 1/8 in
Overall Width
2 1/4 in
Overall Length
6 1/2 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Description/Special Features
Foam Air Filter
Item
Automotive Air Filter
Features
Foam Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
SA10100

Description

Automotive Air Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 3 1/8 in, Width 2 1/4 in, Length 6 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.