Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Filter, Round, 2-11/32" L

  • Mfr # PA10355

  • Zoro # G9072495


product price: $19.79
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Length
2 11/32 in
Outside Dia.
13 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10355
Zoro #
G9072495
UPC #
00791440112537
Country of Origin
Mexico

Dimensions

Length
2 11/32 in
Outside Dia.
13 1/8 in
Overall Length
2 11/32 in
Outside Diameter
13 1/8 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Description/Special Features
Air Element
Item
Air Filter
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA10355

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters Yes, Length 2 11/32 in, Outside Dia. 13 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.