Zoro Homepage

Air Filter, Round, 2-21/32" L

  • Mfr # PA2188

  • Zoro # G9074290


product price: $14.89
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Length
2 21/32 in
Outside Dia.
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2188
Zoro #
G9074290
UPC #
00791440016965
Country of Origin
Mexico

Dimensions

Length
2 21/32 in
Outside Dia.
13 in
Overall Length
2 21/32 in
Outside Diameter
13 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Description/Special Features
Air Element
Item
Air Filter
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA2188

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters Yes, Length 2 21/32 in, Outside Dia. 13 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.