Zoro Homepage

Air Filter, Round, 2-7/32" W, 1-13/16" L

  • Mfr # SA10127

  • Zoro # G7501083


product price: $11.89
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Width
2 7/32 in
Length
1 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA10127
Zoro #
G7501083
UPC #
00791440112124
Country of Origin
United States

Dimensions

Width
2 7/32 in
Length
1 13/16 in
Outside Dia.
2 7/32 in
Overall Length
1 13/16 in
Overall Width
2 7/32 in
Outside Diameter
2 7/32 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Description/Special Features
Crankcase Breather
Includes
Furnished Gasket
Item
Air Filter
Features
Crankcase Breather
Product Type
Crankcase Ventilation Filter
Baldwin Interchange
SA10127

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters Yes, Width 2 7/32 in, Length 1 13/16 in, Outside Dia. 2 7/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.