Zoro Homepage

Air Filter, Round, 6-13/16" L

  • Mfr # PA10274

  • Zoro # G112354050


product price: $45.75
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Length
6 13/16 in
Outside Dia.
4-31/32 in to 5-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10274
Zoro #
G112354050
UPC #
791440111752
Country of Origin
Unknown

Dimensions

Length
6 13/16 in
Outside Dia.
4-31/32 in to 5-1/2 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Features
Air Element
Item
Automotive Air Filter

Description

Air Filter,Round,6-13/16" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.