Air Filter, Round, 6-25/32" W, 2-23/32" L
Mfr # PA4026
Zoro # G7502650
product price: $28.19
/eaKey Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Width
6 25/32 in
Length
2 23/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA4026
Zoro #
G7502650
UPC #
00791440026599
Country of Origin
Multiple
Dimensions
Width
6 25/32 in
Length
2 23/32 in
Outside Dia.
6 25/32 in
Overall Length
2 23/32 in
Overall Width
6 25/32 in
Outside Diameter
6 25/32 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Description/Special Features
Air Element
Item
Air Filter
Features
Air Element
Product Type
Engine Air Filter
Baldwin Interchange
PA4026
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters Yes, Width 6 25/32 in, Length 2 23/32 in, Outside Dia. 6 25/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.