Zoro Homepage

Air Filter, Round, Element Only, 2-7/32" L

  • Mfr # PA10399

  • Zoro # G912353901


product price: $10.99
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Length
2 7/32 in
Outside Dia.
5 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10399
Zoro #
G912353901
UPC #
791440113848
Country of Origin
Unknown

Dimensions

Length
2 7/32 in
Outside Dia.
5 5/16 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
Yes
Item
Automotive Air Filter
Features
Air Element

Description

Air Filter,Round,Element Only,2-7/32" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.