Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PA2800-FN
Zoro #
G5698743
UPC #
791440053496
Country of Origin
United Kingdom
Dimensions
Height
18 1/4 in
Width
5 1/4 in
Length
18 1/4 in
Outside Dia.
5 1/4 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Includes
(2) Gaskets Included, 6-13/32 in Fins, Gasket Attached
Description/Special Features
Air Element with Fins
Item
Air Filter
Type
Element
Description
Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 18 1/4 in, Width 5 1/4 in, Length 18 1/4 in, Outside Dia. 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.