Zoro Homepage

Air Filter

  • Mfr # RS30274

  • Zoro # G000919781


product price: $50.19
/ea

Key Features

Air Filter Type - Automotive
Engine Air Intake Filter
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Length
6 23/32 in
Outside Dia.
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30274
Zoro #
G000919781
UPC #
00791440109872
Country of Origin
Indonesia

Dimensions

Length
6 23/32 in
Outside Dia.
2 1/8 in
Inside Diameter - Bottom
1 5/8 in
Overall Height
6 23/32 in
Outside Diameter - Bottom
2 1/8 in

Details

Air Filter Type - Automotive
Engine Air Intake Filter
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Filter Design
Radial Seal
Includes
Gasket
Description/Special Features
Prevent Airborne Contamints
Item
Air Filter
Features
Engine Air Intake Filter Elements Protect Heavy-Duty Equipment by Preventing Airborne Dirt and other Contaminants from Entering the Combustion Chamber
Shape
Round
Compatible with Manufacturer Model Number
RS30273
Compatible Vehicle Type
Farm Equipment
Standards
ISO 9001:2015
Fit Type
Vehicle Specific
Product Type
Engine Air Filter
Use Location
Engine
Compatible Vehicle Make
Kubota
Media Material
Cellulose, Paper
Compatible Manufacturer Part Number
RS30273
Compatible Manufacturer Model Number
RS30273
Compatible with Manufacturer Model No.
RS30273
Compatible with Mfr. Model No.
RS30273
For Use with Mfr Model Number
RS30273
For Use With Mfr. Model Number
RS30273
Baldwin Interchange
RS30274
Compatible Pump Manufacturer Part Number
RS30273
Compatible Mfr. Model Number
RS30273

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Intake Filter, Air Filter Design Radial, Element Only - Automotive Filters Yes, Width Not Applicable, Length 6 23/32 in, Outside Dia. 2 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.