Zoro Homepage

Air Filter

  • Mfr # RS30291

  • Zoro # G100919735


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Air Filter Type - Automotive
Engine Air Intake Filter
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Length
26 13/32 in
Outside Dia.
9 3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS30291
Zoro #
G100919735
UPC #
00791440110977
Country of Origin
United States

Dimensions

Length
26 13/32 in
Outside Dia.
9 3/32 in
Overall Length
26 13/32 in
Outside Diameter
9 3/32 in

Details

Air Filter Type - Automotive
Engine Air Intake Filter
Air Filter Design
Radial
Element Only - Automotive Filters
Yes
Item
Air Filter
Description/Special Features
Prevent Airborne Contamints
Includes
Inner and Outer Metal Wrappers
Features
Prevent Airborne Contamints
Product Type
Engine Air Filter
Baldwin Interchange
RS30291

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Intake Filter, Air Filter Design Radial, Element Only - Automotive Filters Yes, Width Not Applicable, Length 26 13/32 in, Outside Dia. 9 3/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.