Air Filter
Mfr # RS4990
Zoro # G0275396
product price: $93.49
/ea
Free Shipping & Returns
Key Features
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Description/Special Features
Radial Seal Air Element
Filter Design
Radial Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RS4990
Zoro #
G0275396
UPC #
791440077201
Country of Origin
United States
Dimensions
Inside Diameter - Bottom
7 1/2 in
Outside Diameter
8 5/32 in
Outside Diameter - Bottom
10 11/16 in
Overall Height
24 5/8 in
Details
Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Radial
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Radial Seal Air Element
Filter Design
Radial Seal
Type
Radial Seal
Shape
Conical
Features
Radial Seal Air Element
Product Type
Engine Air Filter
Media Material
Paper
Use Location
Engine
Baldwin Interchange
RS4990
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Radial, Element Only - Automotive Filters No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.