Air Filter, Spin-On, 4-29/32 in. L
Mfr # OAS98000
Zoro # G3985530
product price: $17.59
/eaKey Features
Length
4 29/32 in
Outside Dia.
3 in
Includes
Attached I. Gasket
Description/Special Features
Oil/Air Separator
Air Filter Type - Automotive
Engine Oil Air Separator Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAS98000
Zoro #
G3985530
UPC #
-
Country of Origin
France
Dimensions
Length
4 29/32 in
Outside Dia.
3 in
Width
3 in
Height
4 29/32 in
Overall Width
3 in
Overall Height
4 29/32 in
Overall Length
4 29/32 in
Outside Diameter
3 in
Details
Includes
Attached I. Gasket
Item
Oil FIlter Element
Description/Special Features
Oil/Air Separator
Air Filter Type - Automotive
Engine Oil Air Separator Filter
Element Only - Automotive Filters
No
Air Filter Design
Spin-On
Features
Oil/Air Separator
Product Type
Engine Air Filter
Baldwin Interchange
OAS98000
Description
Automotive Air Filter, Air Filter Type - Automotive Engine Oil Air Separator Filter, Air Filter Design Spin-On, Element Only - Automotive Filters No, Height 4 29/32 in, Width 3 in, Length 4 29/32 in, Outside Dia. 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.