Zoro Homepage

Air Panel Element, 1-1/2" H, 8-3/4" L

  • Mfr # PA10028

  • Zoro # G5900855


product price: $22.39
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 1/2 in
Width
7 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10028
Zoro #
G5900855
UPC #
791440103665
Country of Origin
China

Dimensions

Height
1 1/2 in
Width
7 3/8 in
Length
8 3/4 in
Overall Height
1 1/2 in
Overall Width
7 3/8 in
Overall Length
8 3/4 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Heavy Duty Round Air Filter
Item
Air Filter
Features
Heavy Duty Round Air Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA10028

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 1/2 in, Width 7 3/8 in, Length 8 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.