Zoro Homepage

Air Panel Element, 2-1/8" H x 6-5/8" L

  • Mfr # PA30144

  • Zoro # G7243610


product price: $12.69
/ea

Key Features

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
2 1/8 in
Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30144
Zoro #
G7243610
UPC #
791440104174
Country of Origin
-

Dimensions

Height
2 1/8 in
Width
3 3/4 in
Length
6 5/8 in
Outside Dia.
3 3/4 in
Overall Height
2 1/8 in
Outside Diameter
3 3/4 in
Overall Length
6 5/8 in
Overall Width
3 3/4 in

Details

Air Filter Type - Automotive
Engine Air Filter
Air Filter Design
Panel
Element Only - Automotive Filters
No
Item
Air Filter
Description/Special Features
Engine Filter
Features
Engine Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA30144

Description

Automotive Air Filter, Air Filter Type - Automotive Engine Air Filter, Air Filter Design Panel, Element Only - Automotive Filters No, Height 2 1/8 in, Width 3 3/4 in, Length 6 5/8 in, Outside Dia. 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.