Zoro Homepage

Air Panel Filter, 1-5/8"Hx8-1/8"Wx9-1/4"L

  • Mfr # PA10070

  • Zoro # G5184538


product price: $15.19
/ea

Key Features

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
No
Height
1 5/8 in
Width
8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA10070
Zoro #
G5184538
UPC #
791440109049
Country of Origin
Korea, Republic of

Dimensions

Height
1 5/8 in
Width
8 1/8 in
Length
9 1/4 in
Outside Dia.
8 1/8 in
Outside Diameter
8 1/8 in
Overall Width
8 1/8 in
Overall Length
9 1/4 in
Overall Height
1 5/8 in

Details

Air Filter Type - Automotive
Air Filter Element
Air Filter Design
Panel
Element Only - Automotive Filters
No
Description/Special Features
Panel Air Element
Item
Air Panel Filter
Product Type
Engine Air Filter
Baldwin Interchange
PA10070

Description

Air Panel Filter, Air Filter Type - Automotive Air Filter Element, Air Filter Design Panel, Element Only - Automotive Filters No, Height 1 5/8 in, Width 8 1/8 in, Length 9 1/4 in, Outside Dia. 8 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.