Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breather, Element Only, 2-7/16 in. O.D.

  • Mfr # S9475

  • Zoro # G2738079


product price: $15.70
/ea

Key Features

Air Filter Type - Automotive
Hydraulic Breather Filter
Air Filter Design
Element Only, Round
Element Only - Automotive Filters
No
Filter Design
Element Only
Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9475
Zoro #
G2738079
UPC #
791440093461
Country of Origin
Taiwan, Province of China

Dimensions

Length
3 3/4 in
Height
15/16 in
Width
2 1/2 in
Outside Dia.
2 7/16 in
Overall Length
3 3/4 in
Overall Height
15/16 in
Outside Diameter
2 7/16 in
Overall Width
2 1/2 in

Details

Air Filter Type - Automotive
Hydraulic Breather Filter
Item
Automotive Air Filter
Air Filter Design
Element Only, Round
Element Only - Automotive Filters
No
Filter Design
Element Only
Description/Special Features
Set of 2 Foam Hydraulic Tank Breathers
Features
Set of 2 Foam Hydraulic Tank Breathers
Product Type
Engine Air Filter
Baldwin Interchange
S9475

Description

Automotive Air Filter, Air Filter Type - Automotive Hydraulic Breather Filter, Air Filter Design Element Only, Round, Element Only - Automotive Filters No, Height 15/16 in, Width 2 1/2 in, Length 3 3/4 in, Outside Dia. 2 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.