Breather Filter, 1-15/32 x 1-3/8 in.
Mfr # SA4315
Zoro # G2351128
product price: $2.78
/eaSold in multiples of 3 for $8.34
Key Features
Air Filter Type - Automotive
Crankcase Breather Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Height
1 3/8 in
Width
1 15/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA4315
Zoro #
G2351128
UPC #
791440080553
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 3/8 in
Width
1 15/32 in
Length
4 1/32 in
Overall Height
1 3/8 in
Overall Length
4 1/32 in
Overall Width
1 15/32 in
Details
Air Filter Type - Automotive
Crankcase Breather Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Description/Special Features
Crankcase Breather Filter in Plastic Housing
Item
Automotive Air Filter
Type
Breather/Plastic Housing
Features
Crankcase Breather Filter in Plastic Housing
Product Type
Crankcase Ventilation Filter
Baldwin Interchange
SA4315
Description
Automotive Air Filter, Air Filter Type - Automotive Crankcase Breather Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 3/8 in, Width 1 15/32 in, Length 4 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.