Breather Filter, 1-23/32 x 1-23/32 in.
Mfr # SA2039
Zoro # G2351170
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Air Filter Type - Automotive
Crankcase Breather Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Height
1 23/32 in
Width
1 23/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA2039
Zoro #
G2351170
UPC #
791440015630
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 23/32 in
Width
1 23/32 in
Length
3 15/16 in
Overall Width
1 23/32 in
Overall Length
3 15/16 in
Overall Height
1 23/32 in
Details
Air Filter Type - Automotive
Crankcase Breather Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Description/Special Features
Crankcase Breather Filter in Plastic Housing
Item
Automotive Air Filter
Includes
9/16 in Fitting and Metal Clip
Type
Crankcase
Features
Crankcase Breather Filter in Plastic Housing
Product Type
Crankcase Ventilation Filter
Baldwin Interchange
SA2039
Description
Automotive Air Filter, Air Filter Type - Automotive Crankcase Breather Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 23/32 in, Width 1 23/32 in, Length 3 15/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.