Breather Filter, 1-31/32 x 1-31/32 in.
Mfr # SA2085
Zoro # G2350960
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Air Filter Type - Automotive
Crankcase Breather Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Height
1 31/32 in
Width
1 31/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA2085
Zoro #
G2350960
UPC #
791440016002
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 31/32 in
Width
1 31/32 in
Length
5 1/16 in
Overall Width
1 31/32 in
Overall Height
1 31/32 in
Overall Length
5 1/16 in
Details
Air Filter Type - Automotive
Crankcase Breather Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Description/Special Features
Crankcase Breather Filter in Plastic Housing
Includes
1/2 in Fitting and Metal Clip, Foam Washer
Type
Crankcase
Features
Crankcase Breather Filter in Plastic Housing
Product Type
Crankcase Ventilation Filter
Baldwin Interchange
SA2085
Description
Automotive Air Filter, Air Filter Type - Automotive Crankcase Breather Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 31/32 in, Width 1 31/32 in, Length 5 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.