Zoro Homepage

Breather Filter, 2-3/8 x 1-1/4 in.

  • Mfr # SA2159

  • Zoro # G3772912


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Air Filter Type - Automotive
Crankcase Breather Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Height
1 1/4 in
Width
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA2159
Zoro #
G3772912
UPC #
791440016699
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 1/4 in
Width
2 3/8 in
Length
4 3/8 in
Overall Height
1 1/4 in
Overall Width
2 3/8 in
Overall Length
4 3/8 in

Details

Air Filter Type - Automotive
Crankcase Breather Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
No
Includes
21/32 in Fitting, Furnished Gasket, Metal Clip
Item
Automotive Air Filter
Description/Special Features
Crankcase Breather Filter
Type
Crankcase
Features
Crankcase Breather Filter
Product Type
Crankcase Ventilation Filter
Baldwin Interchange
SA2159

Description

Automotive Air Filter, Air Filter Type - Automotive Crankcase Breather Filter, Air Filter Design Rectangular, Element Only - Automotive Filters No, Height 1 1/4 in, Width 2 3/8 in, Length 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.