Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Breather Filter, 3-1/32 x 2-5/8 in.

  • Mfr # SA4141

  • Zoro # G2351146


product price: $7.39
/ea

Key Features

Air Filter Type - Automotive
Crankcase Breather Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Height
2 5/8 in
Width
3 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA4141
Zoro #
G2351146
UPC #
791440061194
Country of Origin
Taiwan, Province of China

Dimensions

Height
2 5/8 in
Width
3 1/32 in
Length
2 5/8 in
Outside Dia.
3 1/32 in
Overall Width
3 1/32 in
Overall Height
2 5/8 in
Overall Length
2 5/8 in
Outside Diameter
3 1/32 in

Details

Air Filter Type - Automotive
Crankcase Breather Filter
Air Filter Design
Round
Element Only - Automotive Filters
No
Item
Automotive Air Filter
Description/Special Features
Crankcase Breather Filter in Metal Housing
Includes
1 in Attached Gasket, 5/8 in End Seal
Type
Breather/Metal Housing
Features
Crankcase Breather Filter in Metal Housing
Product Type
Crankcase Ventilation Filter
Baldwin Interchange
SA4141

Description

Automotive Air Filter, Air Filter Type - Automotive Crankcase Breather Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 2 5/8 in, Width 3 1/32 in, Length 2 5/8 in, Outside Dia. 3 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.