Zoro Homepage

Breather, Hydraulic Tank, 19/32" H

  • Mfr # PA30157

  • Zoro # G7226147


product price: $15.69
/ea

Key Features

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Element Only, Round
Element Only - Automotive Filters
Yes
Height
19/32 in
Width
1 31/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30157
Zoro #
G7226147
UPC #
791440104488
Country of Origin
-

Dimensions

Height
19/32 in
Width
1 31/32 in
Length
19/32 in
Outside Dia.
1 31/32 in
Overall Width
1 31/32 in
Overall Length
19/32 in
Overall Height
19/32 in
Outside Diameter
1 31/32 in

Details

Air Filter Type - Automotive
Air Breather Filter
Air Filter Design
Element Only, Round
Element Only - Automotive Filters
Yes
Description/Special Features
Hydraulic Tank
Item
Automotive Air Filter
Features
Hydraulic Tank
Product Type
Engine Air Filter
Baldwin Interchange
PA30157

Description

Automotive Air Filter, Air Filter Type - Automotive Air Breather Filter, Air Filter Design Element Only, Round, Element Only - Automotive Filters Yes, Height 19/32 in, Width 1 31/32 in, Length 19/32 in, Outside Dia. 1 31/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.