Zoro Homepage

Breather, Rectangular, 1-7/8

  • Mfr # SA10361

  • Zoro # G9073265


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Air Filter Type - Automotive
Crankcase Breather Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Height
1 7/16 in
Width
1 15/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SA10361
Zoro #
G9073265
UPC #
00791440113084
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 7/16 in
Width
1 15/32 in
Length
1 7/8 in
Overall Length
1 7/8 in
Overall Height
1 7/16 in
Overall Width
1 15/32 in

Details

Air Filter Type - Automotive
Crankcase Breather Filter
Air Filter Design
Rectangular
Element Only - Automotive Filters
Yes
Item
Crankcase Breather
Description/Special Features
Crankcase Breather Filter in Plastic Housing
Features
Crankcase Breather Filter in Plastic Housing
Product Type
Crankcase Ventilation Filter
Baldwin Interchange
SA10361

Description

Crankcase Breather, Air Filter Type - Automotive Crankcase Breather Filter, Air Filter Design Rectangular, Element Only - Automotive Filters Yes, Height 1 7/16 in, Width 1 15/32 in, Length 1 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.