Zoro Homepage

BTA PLUS Coolant System Protection, 64oz.

  • Mfr # CS5058

  • Zoro # G5490825


product price: $32.39
/ea

Key Features

Container Type
Jug
Series
BTA Plus
Type
Chemical
Sub-Category
Coolant Additive
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS5058
Zoro #
G5490825
UPC #
791440026896
Country of Origin
United States

Dimensions

Container Size
0.5 gal

Details

Item
Coolant Additive
Container Type
Jug
Series
BTA Plus
Type
Chemical
Sub-Category
Coolant Additive
Color
Yellow
Specific Gravity
1.14
Freezing Point
24.8 Degrees F
Product Form
Liquid
Maximum pH Level
10.5
Product Type
Coolant Additive
Treatment Volume
4 gal
Compatible Fluid Type
Coolant
Compatible Vehicle Type
Buses, Trucks

Description

Coolant Additive, Compatible Fluid Type Coolant, Series BTA Plus, Container Type Jug, Container Size 0.5 gal, Color Yellow, Standards Not Applicable, Product Type Coolant Additive, Compatible Vehicle Type Buses, Trucks, Freezing Point 24.8 Degrees F, Maximum pH Level 10.5, Product Form Liquid, Specific Gravity 1.14, Treatment Volume 4 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.