Zoro Homepage

Buna N Cover Gasket, Gasket, G164-A

  • Mfr # G164-A

  • Zoro # G2352948


product price: $3.49
/ea

Key Features

Material
Buna-N
Inside Dia.
5 25/64 in
Outside Dia.
5 63/64 in
Height
1/16 in
Product Type
Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G164-A
Zoro #
G2352948
UPC #
791440031098
Country of Origin
United States

Dimensions

Inside Dia.
5 25/64 in
Outside Dia.
5 63/64 in
Height
1/16 in
Outside Diameter
5 63/64 in
Inside Diameter
5 25/64 in
Width
1/16 in

Details

Material
Buna-N
Item
Gasket
Product Type
Gasket
Compatible Fluid Type
Oil
Compatible Product Type
Oil Filter

Description

Gasket, Outside Dia. 5 63/64 in, Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.