Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Buna N Fiber End Seal, Seal, ES4008

  • Mfr # ES4008

  • Zoro # G1824557


product price: $1.89
/ea

Key Features

Outside Dia.
4 15/16 in
Inside Dia.
3 15/16 in
Height
1/32 in
Material
Buna-N
Width
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES4008
Zoro #
G1824557
UPC #
791440039766
Country of Origin
United States

Dimensions

Outside Dia.
4 15/16 in
Inside Dia.
3 15/16 in
Height
1/32 in
Width
1/32 in
Inside Diameter
3 15/16 in
Outside Diameter
4 15/16 in

Details

Item
End Seal
Material
Buna-N
Compatible Fluid Type
Hydraulic Fluid
Compatible Product Type
Hydraulic Filter
Product Type
End Seal

Description

End Seal, Outside Dia. 4 15/16 in, Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.