Buna N Gasket, Gasket, G115-A
Mfr # G115-A
Zoro # G2353097
product price: $4.19
/eaKey Features
Material
Buna-N
Inside Dia.
4 3/8 in
Outside Dia.
5 1/8 in
Height
3/32 in
Product Type
Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G115-A
Zoro #
G2353097
UPC #
791440030718
Country of Origin
United States
Dimensions
Inside Dia.
4 3/8 in
Outside Dia.
5 1/8 in
Height
3/32 in
Width
3/32 in
Inside Diameter
4 3/8 in
Outside Diameter
5 1/8 in
Details
Material
Buna-N
Item
Gasket
Product Type
Gasket
Compatible Fluid Type
Oil
Compatible Product Type
Oil Filter
Description
Gasket, Outside Dia. 5 1/8 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.