Buna N Gasket, Gasket, G132
Mfr # G132
Zoro # G2353051
product price: $1.99
/eaKey Features
Material
Buna-N
Outside Dia.
4 15/16 in
Inside Dia.
4 13/32 in
Height
1/16 in
Width
1/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G132
Zoro #
G2353051
UPC #
791440030855
Country of Origin
United States
Dimensions
Outside Dia.
4 15/16 in
Inside Dia.
4 13/32 in
Height
1/16 in
Width
1/16 in
Outside Diameter
4 15/16 in
Inside Diameter
4 13/32 in
Details
Material
Buna-N
Item
Gasket
Compatible Product Type
Oil Filter
Product Type
Gasket
Compatible Fluid Type
Oil
Description
Gasket, Outside Dia. 4 15/16 in, Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.