Zoro Homepage

Buna N Gasket, Gasket, G299

  • Mfr # G299

  • Zoro # G3300141


product price: $2.69
/ea

Key Features

Height
3/32 in
Inside Dia.
3 5/16 in
Material
Buna-N
Outside Dia.
4 in
Compatible Product Type
Fuel Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G299
Zoro #
G3300141
UPC #
791440031968
Country of Origin
United States

Dimensions

Height
3/32 in
Inside Dia.
3 5/16 in
Outside Dia.
4 in
Inside Diameter
3 5/16 in
Width
3/32 in
Outside Diameter
4 in

Details

Item
Gasket
Material
Buna-N
Compatible Product Type
Fuel Filter
Product Type
Gasket
Compatible Fluid Type
Fuel

Description

Gasket, Outside Dia. 4 in, Material Buna-N

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.